Shop GENIUS TOOLS
Create Account
3/4in Dr. 27mm Deep Hand Socket
- Mfr # 629527
- Zoro # G523580611
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629527
- Zoro #
- G523580611
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 27mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629527 Hand Socket This 27mm deep hand socket is built for 3/4in drive applications where reach and fastener control matter. The 6-point profile helps maintain a secure engagement on hex fasteners, while the deep length supports access in recessed locations. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it's designed for strength, durability, and corrosion resistance. Clearly stamped sizing supports faster identification during tool selection and organization. Key Benefits 27mm 6-point design promotes secure grip and helps reduce fastener rounding. 3/4in drive size supports compatibility with common professional ratchets and handles. Deep 90mm (3.54in) length reaches recessed fasteners with improved access. Chromium Molybdenum alloy steel construction delivers high strength and durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size marking speeds identification and supports tool organization. SKU 629527 is a professional-grade deep socket intended for long-term, heavy-use service. Its combination of a 6-point profile, deep 90mm length, and chrome molybdenum steel construction makes it a dependable choice when you need consistent fit, durability, and easy size recognition on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.