Shop GENIUS TOOLS
Create Account
1/2in Dr. 35mm 12-pt. Deep Hand Socket
- Mfr # 437835
- Zoro # G923583915
original price:Â $18.50 , new price: $16.65 , 10 percent off
new price:Â
$
16.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437835
- Zoro #
- G923583915
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 35mm 1/2 Inch Drive 12-Point High-Strength Steel - 437835 Deep Hand Socket This 1/2in drive, 35mm deep hand socket is built for professional technicians who need dependable engagement on larger fasteners. The deep profile helps reach nuts and bolts in recessed or hard-to-access locations, while the 12-point opening supports confident positioning during service work. Made from chromium-vanadium steel alloy, it balances high strength with durability and anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the size marking is stamped for quick, permanent identification in toolboxes and drawers. Key Benefits 1/2in drive 35mm deep socket supports common ratchets and drive tools. 12-point design helps seat securely while reducing fastener slip risk. 78mm overall length reaches recessed fasteners without compromising stability. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion and holds up in demanding environments. Stamped size marking enables fast identification and consistent tool organization. Meets or exceeds ANSI standards for professional-grade reliability. Designed for lifetime heavy use, this socket combines a deep reach with a corrosion-resistant build suited to busy professional settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.