Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Stud Remover Socket
- Mfr # 487414
- Zoro # G023582016
original price:Â $16.03 , new price: $14.43 , 9 percent off
new price:Â
$
14.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487414
- Zoro #
- G023582016
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 7/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 487414 Stud Remover Socket This 1/2in drive stud remover socket is built for controlled removal of 7/16in studs when standard sockets or pliers can't maintain grip. Its jaw-tightening design helps apply turning force securely, supporting consistent results during heavy-duty service work. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability in professional toolboxes. Clearly stamped sizing supports faster identification and more organized workflow on the bench or in the field. Key Benefits 7/16in stud remover socket design helps grip and remove stubborn studs reliably. 1/2in drive size integrates with common ratchets and drive tools. 74mm (2.91in) overall length balances access, leverage, and maneuverability. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings support quick identification and better tool organization. Rear hex drive nut tightens jaws by counter-clockwise rotation for secure hold. Engineered to meet or exceed ANSI standards, this socket supports consistent performance expectations in professional settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.