Shop GENIUS TOOLS
Create Account
3/4in Dr. 13/16in 12-pt Hand Socket
- Mfr # 675226
- Zoro # G323583829
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675226
- Zoro #
- G323583829
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 675226 Professional Hand Socket This 3/4 inch drive, 13/16 inch 12-point hand socket is built for consistent fit and dependable torque transfer on matching fasteners. Its 12-point profile helps seat securely while supporting efficient engagement in routine professional service work. Made from Chromium Molybdenum alloy steel (CR-Mo), it is designed for strength and durability, with anti-corrosive properties to help withstand demanding shop conditions. A chrome polished finish adds additional corrosion resistance and supports long-term tool maintenance and cleanliness. Key Benefits 13/16 inch 12-point hand socket for secure engagement on compatible fasteners. 3/4 inch drive size supports use with matching drive ratchets and handles. 51mm overall length (2.01 inches) for controlled access and leverage. CR-Mo alloy steel construction provides high strength and long service life. Chrome polished finish is tough and resistant to corrosion in daily use. Permanently stamped size markings improve tool organization and quick identification. SKU 675226 is designed and made for professional technicians who rely on repeatable performance over years of heavy use. With durable CR-Mo construction, clear size identification, and an ANSI-aligned build, it supports dependable results in a well-organized hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.