Shop GENIUS TOOLS
Create Account
1/2in Dr. 35mm 12-pt. Hand Socket
- Mfr # 433835
- Zoro # G923582956
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433835
- Zoro #
- G923582956
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 35mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433835 Hand Socket This 35mm, 12-point hand socket is built for dependable engagement on fasteners when using a 1/2in drive ratchet or breaker bar. With a 48mm overall length, it balances access and control for daily shop and garage work where consistent fit and durability matter. Constructed from chromium-vanadium steel alloy and finished in polished chrome, it's designed to handle high-strength demands while resisting corrosion. The size is clearly stamped for quick identification in tool drawers, carts, and socket rails. Key Benefits 35mm, 12-point profile helps maintain secure fastener contact under load. 1/2in drive size fits common professional ratchets, extensions, and torque tools. 48mm overall length supports controlled work in a wide range of spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish adds tough corrosion resistance for harsh shop conditions. Permanently stamped size speeds identification and improves socket organization. SKU 433835 is a professional-grade hand socket intended for long service life under heavy use. Its high-strength construction, corrosion-resistant chrome finish, and easy-to-read markings support efficient, repeatable work while maintaining compatibility with standard 1/2in drive equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.