Shop GENIUS TOOLS
Create Account
3/8in Dr. 20mm Deep Impact Socket
- Mfr # 316320
- Zoro # G523580369
original price:Â $7.15 , new price: $4.77 , 33 percent off
new price:Â
$
4.77
/ea
Sold in multiples of 2 for
$9.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316320
- Zoro #
- G523580369
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 20mm Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316320 Deep Impact Socket This 20mm deep impact socket with a 3/8 inch drive is built for high-torque fastening work where durability and consistent fit matter. The deep profile helps reach recessed fasteners while maintaining control and stability during use. With a 63mm (2.48 inch) overall length, the socket balances access and handling in tight spaces. Permanently stamped sizing supports fast identification when organizing or working from a set. Key Benefits 3/8 inch drive, 20mm deep impact socket for demanding high-torque applications. 63mm (2.48 inch) overall length supports reach without sacrificing control. Chromium-vanadium steel alloy construction provides strength, durability, and corrosion resistance. Heat treated through oil quenching for a tough exterior and strong inner core. Matte black oxide coating adds wear resistance for long-term professional use. Sizes are permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable performance expectations in the shop. Designed and made for professional technicians, this socket is intended to perform through heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.