Shop GENIUS TOOLS
Create Account
1/2in Dr. E-11 Star E-Type Hand Socket
- Mfr # 454511
- Zoro # G723579835
original price:Â $6.66 , new price: $5.99 , 10 percent off
new price:Â
$
5.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454511
- Zoro #
- G723579835
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-11 Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 454511 Professional Hand Socket This E-STAR hand socket is built around the E-11 size with a 1/2 inch drive and an overall length of 38mm (1.5 inches). It's designed for controlled hand handling with an E-Star pattern and a knurl grip, supporting consistent engagement and comfortable use. Constructed from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Clear, permanently stamped size markings help keep tools organized and reduce misidentification during service work. Key Benefits E-11 E-STAR hand socket profile supports reliable engagement and fit. 1/2 inch drive compatibility works with common ratchets and extensions. 38mm overall length (1.5 inches) suits compact access and control. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Knurl grip improves handling and control when used by hand. Permanently stamped size markings simplify tool organization and fast identification. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 454511 is made for professional technicians who need a durable, easy-to-identify E-Star hand socket that holds up to heavy use. The combination of chrome vanadium construction, precise E-Star pattern, and knurled grip supports consistent results while keeping maintenance setups organized and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.