Shop GENIUS TOOLS
Create Account
3/4in Dr. 53mm Hand Socket
- Mfr # 625253
- Zoro # G823582667
product price:Â
$
36.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625253
- Zoro #
- G823582667
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 53mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 625253 Hand Socket This 3/4in drive 53mm hand socket is built for professional technicians who need dependable fit and long-term durability. With a 70mm (2.76in) overall length, it balances access and control while maintaining a compact working profile. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability and offers anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface, while permanently stamped size markings support quick identification during tool selection. Key Benefits 3/4in drive, 53mm hand socket sizing for consistent fastener engagement. 70mm (2.76in) overall length supports access without excessive bulk. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Anti-corrosive material properties help protect the tool in harsh conditions. Chrome polished finish resists corrosion and stands up to heavy use. Stamped size markings provide permanent, easy identification in the toolbox. Meets or exceeds ANSI standards for quality and dimensional consistency. SKU: 625253.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.