Shop GENIUS TOOLS
Create Account
3/4in Dr. 21mm Deep Impact Socket
- Mfr # 649521
- Zoro # G823581868
original price:Â $23.24 , new price: $20.92 , 9 percent off
new price:Â
$
20.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649521
- Zoro #
- G823581868
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 21mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649521 Professional Impact Socket This 21mm deep impact socket is built for demanding fastening work where strength, fit, and consistent performance matter. The 6-point profile helps maintain solid contact on fasteners, while the deep, 90mm (3.54in) length reaches recessed hardware more easily. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a matte black oxide coating, it's designed for high-strength impact use and improved corrosion resistance. Heat treatment through oil quenching supports a tough exterior and strong inner core for long-term service. Key Benefits 21mm 6-point impact design supports secure engagement and torque transfer. 3/4in drive size matches heavy-duty impact tools and professional setups. Deep 90mm (3.54in) length helps access fasteners set below surfaces. Chromium Molybdenum alloy steel construction delivers strength for repeated impact use. Matte black oxide coating helps protect against corrosion in shop environments. Stamped size markings provide fast identification and long-lasting tool organization. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. Heat treated through oil quenching and engineered for professional technicians, this socket is designed to hold up under heavy use while remaining easy to identify in a drawer or cart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.