Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in(12 pt.) Hand Socket
- Mfr # 272507
- Zoro # G823579681
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272507
- Zoro #
- G823579681
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/32 Inch 12-Point 1/4 Inch Drive High-Precision Chrome Finish - 272507, Hand Socket This 7/32 inch, 12-point hand socket is built for precise fastener engagement in tight, controlled work. With a 1/4 inch drive and a compact 25mm (0.98 inch) overall length, it balances access, leverage, and easy handling for day-to-day service tasks. Constructed from Chromium-vanadium steel alloy and finished with a chrome polished surface, it's designed for high strength and long-term corrosion resistance. Permanent size stamping supports quick identification and consistent tool organization at the bench or in the box. Key Benefits 7/32 inch 12-point profile helps reduce slippage and fastener rounding. 1/4 inch drive size suits many ratchets, handles, and tool systems. 25mm (0.98 inch) length provides access in compact spaces. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Chrome polished finish resists corrosion and supports easy wipe-clean maintenance. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and made to perform over a lifetime of heavy use, it delivers reliable fit, durable construction, and consistent identification-helping maintain accuracy and efficiency across repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.