Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Star Type Head Driver, 76mmL
- Mfr # 4476S27
- Zoro # G123583357
original price:Â $14.34 , new price: $12.91 , 9 percent off
new price:Â
$
12.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476S27
- Zoro #
- G123583357
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-27 Size 1/2 Inch Drive 76mm Length Durable Construction - 4476S27, Star Impact Bit Socket This 1/2in drive T-27 star impact bit socket is built for technicians who need consistent fit and torque transfer on star-type fasteners. The 76mm overall length helps balance access and control while keeping the tool compact in impact setups. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and corrosion resistance. Permanent size stamping supports faster identification in drawers, carts, and mobile tool kits. Key Benefits T-27 star bit socket profile supports secure engagement and consistent torque transfer. 1/2in drive and 76mm length balance reach, clearance, and handling. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive properties. Oil-quenched heat treatment improves core strength and long-term impact performance. Matte black oxide coating creates a tough exterior for demanding shop environments. Stamped size markings provide permanent, easy identification for better tool organization. SKU 4476S27 is a professional-grade star impact bit socket designed for heavy-use service work. Its heat-treated construction, protective finish, and clearly stamped sizing help maintain reliability, reduce tool mix-ups, and support repeatable performance across routine and high-torque fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.