Shop GENIUS TOOLS
Create Account
3/4in Dr. 71mm Hand Socket
- Mfr # 625271
- Zoro # G323584352
product price:Â
$
126.28
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625271
- Zoro #
- G323584352
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 71mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 625271 Hand Socket This 3/4 inch drive 71mm hand socket is built for professional technicians who need consistent fit, strength, and long-term durability. Manufactured from Chromium Molybdenum Alloy Steel, it supports heavy use while helping resist corrosion in demanding work environments. With an overall length of 90mm (3.54 inches), it balances reach and control for everyday service tasks where stable engagement and clear size identification matter. The size marking is stamped for quick selection and tool organization. Key Benefits 3/4 inch drive with 71mm size for heavy-duty hand socket work. 90mm overall length helps provide reach without sacrificing control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help withstand harsh shop and field conditions. Chrome polished finish offers a tough, corrosion-resistant exterior surface. Stamped size markings enable fast identification and improved tool organization. Meets or exceeds ANSI standards for quality and dimensional consistency. SKU: 625271. Designed for long-term professional use, this socket combines CR-Mo strength, a corrosion-resistant finish, and clearly stamped sizing to support efficient workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.