#5 Spline Drive 1 3/16in Impact Socket
- Mfr # 567038
- Zoro # G323584376
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567038
- Zoro #
- G323584376
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/16 Inch Spline, #5 Drive, High Strength CR-Mo Steel, Heavy Duty Performance - 567038 Impact Socket This #5 spline drive 1 3/16 inch impact socket is built for high-torque fastening where strength, fit, and durability matter. It is engineered for professional technicians and designed to hold up under repeated impact use in demanding shop conditions. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and a strong inner core for long-term service, while size markings are stamped for fast identification. Key Benefits #5 spline drive and 1 3/16 inch size handle high-torque impact applications. 70mm (2.76 inch) overall length balances reach and control in tight spaces. Chromium Molybdenum Alloy Steel construction delivers strength and durability under load. Matte black oxide coating adds protection with a durable, shop-ready finish. Oil-quenched heat treatment supports a tough exterior and strong inner core. Stamped size markings provide permanent, easy identification during tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU: 567038. The CR-Mo steel body and protective finish help maintain performance in heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.