Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Hand Socket 12-Point
- Mfr # 333211
- Zoro # G623579645
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333211
- Zoro #
- G623579645
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11mm 3/8 Inch Drive 12-Point High-Precision Chrome Finish - 333211 Professional Hand Socket This 11mm hand socket is built for precise fastening work with a 3/8 inch drive and a 12-point profile. Its compact 30mm (1.18 inch) overall length helps when working around closely spaced components, while still pairing easily with common ratchets and extensions. Constructed from Chromium-vanadium steel alloy and finished in chrome polish, it is designed to handle demanding shop conditions while resisting corrosion. The size is permanently stamped for quick identification and cleaner tool organization. Key Benefits 11mm 12-point socket design supports secure engagement and reduced slippage. 3/8 inch drive size fits a wide range of ratchets and accessories. 30mm (1.18 inch) overall length improves access in compact working areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Chrome polished finish adds corrosion resistance and a professional, easy-clean surface. Stamped size markings enable fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance expectations. It's a practical choice for technicians who want an accurately sized, corrosion-resistant 11mm socket that holds up under repeated use, while staying easy to identify and maintain in a busy tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.