Shop GENIUS TOOLS
Create Account
1/4in Dr. 11mm(12 pt.) Deep Hand Socket
- Mfr # 235211
- Zoro # G823578646
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235211
- Zoro #
- G823578646
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11mm 1/4 Inch Drive 12-Point Chrome Finish - 235211 Deep Hand Socket This 1/4 inch drive, 11mm deep hand socket is built for precise fastener engagement and added reach in tight or recessed areas. The 12-point design helps align quickly on compatible fasteners, while the deep profile supports access where standard sockets fall short. Constructed from chromium-vanadium steel alloy and finished in a chrome polish, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for fast identification in drawers, rails, or socket organizers, helping keep your setup efficient. Key Benefits 1/4 inch drive 11mm deep socket improves access to recessed fasteners. 12-point opening supports quick engagement and consistent positioning during use. Chromium-vanadium steel alloy delivers high strength for long-term durability. Chrome polished finish helps resist corrosion and maintains a clean surface. Overall length 50mm (1.97 inches) balances reach with controlled handling. Stamped size markings provide permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for reliable performance in professional environments. SKU: 235211. A practical choice for technicians who prioritize durability, organization, and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.