Shop GENIUS TOOLS
Create Account
1/2in Dr. 37mm Cr-Mo Impact Socket
- Mfr # 444037
- Zoro # G723582002
original price:Â $16.51 , new price: $14.86 , 9 percent off
new price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444037
- Zoro #
- G723582002
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 37mm Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444037 Impact Socket This 1/2in drive 37mm impact socket is built for high-torque fastening and removal where strength and longevity matter. Manufactured from Chromium Molybdenum alloy steel, it delivers the durability expected in professional hand tools while helping resist corrosion in demanding work environments. With a compact 48mm (1.89in) overall length, it balances access in tighter spaces with the robust construction needed for repeated impact use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 1/2in drive, 37mm impact socket designed for high-torque fastening work. Chrome molybdenum alloy steel construction for strength and long service life. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection and a durable working surface. 48mm overall length helps reach fasteners while staying compact and stable. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for consistent performance and fit. SKU 444037 is engineered for professional technicians who rely on impact-rated sockets for daily heavy use. Its material selection, heat treatment, and protective finish help it stand up to repeated high-load cycles, while stamped sizing and compact length support faster, more organized work across a wide range of torque-intensive tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.