Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/16in Impact Socket
- Mfr # 665246
- Zoro # G223583899
original price:Â $17.87 , new price: $16.08 , 10 percent off
new price:Â
$
16.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665246
- Zoro #
- G223583899
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 7/16 Inch Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 665246 Impact Socket Built for high-torque fastening and removal, this 3/4in drive 1 7/16in impact socket is made for demanding shop and field work. The 57mm (2.24in) overall length keeps the profile compact while maintaining the strength expected from a professional impact-rated socket. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and long service life. A heat-treatment process using oil quenching, combined with a matte black oxide coating, supports a durable exterior and strong inner core while also helping resist corrosion. Key Benefits 3/4in drive, 1 7/16in size for heavy-duty impact fastening applications. 57mm (2.24in) overall length supports access without unnecessary extra bulk. Chromium Molybdenum Alloy Steel delivers strength and durability under high torque. Matte black oxide coating adds protection and helps resist corrosion in use. Oil-quenched heat treatment supports a tough exterior and strong inner core. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards for consistent fit, performance, and quality. Designed and made for professional technicians, this impact socket emphasizes long-term reliability and clear, practical details that matter at the bench: durable CR-Mo construction, protective black oxide finish, and easy-to-read stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.