Shop GENIUS TOOLS
Create Account
1/4in Dr. 9mm Deep Hand Socket
- Mfr # 225209
- Zoro # G623579553
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225209
- Zoro #
- G623579553
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9mm 1/4 Inch Drive High-Strength Chrome Vanadium Steel - 225209 - Deep Hand Socket This 1/4in drive 9mm deep hand socket is built for accurate fitment and reliable fastening work where extra socket depth is needed. With an overall length of 50mm (1.97 inches), it helps reach fasteners that sit below surrounding surfaces while maintaining a compact 1/4in drive profile. Manufactured from chromium-vanadium steel alloy and finished with a chrome-polished surface, it is designed for high strength, long service life, and corrosion resistance. Size markings are stamped for quick identification and long-term tool organization in professional environments. Key Benefits 1/4in drive 9mm deep socket supports precise fastening in tight spaces. 50mm (1.97in) overall length reaches recessed fasteners without extensions. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Chrome polished finish resists corrosion and stands up to frequent handling. Permanently stamped size marking improves organization and fast selection. Meets or exceeds ANSI standards for consistent quality and performance. Professional-grade construction supports heavy use while keeping identification clear and the finish protected over time. SKU: 225209.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.