Shop GENIUS TOOLS

133PC 1/2in Dr. SAE Deep Hand Socket Display

  • Mfr # GD-4133S
  • Zoro # G123584491

product price: 
$
1,227.88
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GD-4133S
Zoro #
G123584491
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket Set 133 Piece SAE Deep Socket 1/2 Inch Drive Heavy Duty Display - GD-4133S, 1/2in Drive SAE Deep Socket Display Set SKU: GD-4133S. This 1/2in drive SAE deep hand socket display set is built for organized, repeatable work where fast size selection matters. The labeled display keeps each socket easy to identify and return, supporting cleaner benches and faster service. Designed for professional technicians, the sockets are forged and heat treated for strength and durability. Constructed from Chromium Molybdenum Alloy Steel, the set is engineered for high strength with anti-corrosive properties, and it meets or exceeds ANSI standards. Key Benefits 133-piece SAE deep socket assortment supports consistent coverage across common sizes. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help protect sockets in demanding shop environments. Forged and heat treated for optimal strength under heavy professional use. Labeled sizes provide permanent, easy identification for faster selection and storage. Meets or exceeds ANSI standards for dependable performance and fit. What's Included 487812 3/8in Hand Socket (10pcs) 487814 7/16in Hand Socket (10pcs) 487816 1/2in Hand Socket (10pcs) 487818 9/16in Hand Socket (10pcs) 487819 19/32in Hand Socket (10pcs) 487820 5/8in Hand Socket (10pcs) 487822 11/16in Hand Socket (9pcs) 487824 3/4in Hand Socket (9pcs) 487826 13/16in Hand Socket (8pcs) 487828 7/8in Hand Socket (8pcs) 487830 15/16in Hand Socket (7pcs) 487832 1in Hand Socket (7pcs) 487834 1 1/16in Hand Socket (7pcs) 487836 1 1/8in Hand Socket (6pcs) 487838 1 3/16in Hand Socket (6pcs) 487840 1 1/4in Hand Socket (6pcs) This deep socket display set focuses on durability, clear organization, and professional-grade construction for long-term shop use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.