Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Deep Hand Socket
- Mfr # 487818
- Zoro # G623584090
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487818
- Zoro #
- G623584090
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9/16 Inch 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 487818 Deep Socket This deep hand socket is built for consistent fit and durability on 9/16 inch fasteners. The 1/2 inch drive size pairs with common ratchets and handles, while the deep profile helps access recessed nuts and bolts without compromising engagement. Made from chromium-vanadium steel alloy and finished in chrome polish, it resists corrosion and holds up under heavy use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 6-point deep socket design grips fasteners securely and helps reduce corner rounding. 1/2 inch drive fits standard ratchets for reliable torque transfer and control. 78mm overall length reaches recessed fasteners while maintaining stable engagement depth. Chrome vanadium steel alloy provides high strength and long-lasting durability. Chrome polished finish adds corrosion resistance and cleans easily after daily use. Stamped size marking supports fast socket identification and better toolbox organization. Meets or exceeds ANSI standards for consistent performance and quality expectations. SKU 487818 is designed as a professional-grade deep socket for technicians who need repeatable results and dependable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.