Shop GENIUS TOOLS
Create Account
1/4in Dr. 9mm Hand Socket
- Mfr # 222509
- Zoro # G123579466
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222509
- Zoro #
- G123579466
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9mm 1/4 Inch Drive Chrome Vanadium Durable Finish - 222509 Hand Socket This 9mm, 6-point hand socket is built for controlled fastening and consistent fit on 1/4in drive ratchets, extensions, and related hand tools. With a compact 25mm (0.98in) overall length, it helps you work in tighter spaces while keeping a secure interface on the fastener. Made from chromium-vanadium steel alloy and finished in a chrome polished surface, it is designed for strength, durability, and corrosion resistance. Permanent size stamping supports quick identification during tool organization, especially in busy professional environments. Key Benefits 6-point 9mm profile helps reduce slippage and fastener rounding risk. 1/4in inch drive fits common ratchets and extensions for versatile use. 25mm overall length improves access where clearance is limited. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish adds corrosion resistance and maintains a clean appearance. Stamped size markings enable quick selection and easier tool organization. Meets or exceeds ANSI standards for performance and compatibility expectations. Designed for professional technicians and heavy, repeated use, this socket balances compact dimensions with durable construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.