Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in 12-pt. Hand Socket
- Mfr # 473814
- Zoro # G623584397
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473814
- Zoro #
- G623584397
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/16 Inch 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 473814 Professional Hand Socket SKU: 473814. This 1/2-inch drive, 7/16-inch 12-point hand socket is built for dependable fit and repeatable service work where quick engagement matters. The 12-point profile helps align faster on compatible fasteners, while the compact 38mm (1.5-inch) overall length supports access in tighter working areas. Manufactured from Chromium Molybdenum Alloy Steel, the socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the size is permanently stamped for quick identification during tool organization and daily use. Key Benefits 1/2-inch drive with 7/16-inch size for common service applications. 12-point design supports quicker fastener engagement and improved alignment. 38mm (1.5-inch) overall length helps reach fasteners in compact spaces. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Chrome polished finish resists corrosion and holds up to heavy use. Size stamping enables fast identification for better tool organization and workflow. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use while maintaining clear size identification and a corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.