Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 1/16in Impact Socket
- Mfr # 567034
- Zoro # G223582328
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567034
- Zoro #
- G223582328
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/16 Inch Spline, #5 Drive, High-Strength CR-Mo Steel, Heavy-Duty Performance - 567034 Impact Socket SKU: 567034. This #5 spline drive 1 1/16in impact socket is built for high-torque fastening work where durability and fit matter. Its 70mm (2.76in) overall length provides a practical balance of access and control for professional toolboxes. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for strength, long service life, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior with a strong core for repeated impact use. Key Benefits #5 spline drive and 1 1/16in size for high-torque impact applications. 70mm (2.76in) overall length balances reach, clearance, and handling. Chromium Molybdenum Alloy Steel construction supports strength and durability under load. Matte black oxide coating helps resist corrosion and surface wear. Oil-quenched heat treatment improves toughness for long-term professional use. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for consistent quality expectations. Designed and made for professional technicians, this impact socket focuses on dependable performance and easy shop workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.