Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Deep Hand Socket
- Mfr # 487812
- Zoro # G523582714
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487812
- Zoro #
- G523582714
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/8 Inch Size 1/2 Inch Drive High-Strength Chrome Finish - 487812 Deep 6-Point Hand Socket This deep hand socket is built for consistent fit and controlled torque on 3/8in fasteners. The 6-point profile helps reduce rounding, while the deep length improves access where standard sockets fall short. Designed for professional technicians, it combines a high-strength chromium-vanadium steel alloy body with a chrome polished finish for long-term durability and corrosion resistance. Clearly stamped size markings support fast selection and organized storage. Key Benefits 6-point 3/8in socket design helps prevent slipping and rounded fasteners. Deep 78mm (3.07in) length provides extra reach for recessed hardware. 1/2in drive size works with compatible ratchets and drive tools. Chromium-vanadium steel alloy delivers high strength and durable performance. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size marking supports quick identification and better tool organization. SKU 487812 is a professional-grade deep socket that prioritizes grip, durability, and easy identification in daily shop use. With its corrosion-resistant chrome finish and tough alloy construction, it's suited to long-term service while maintaining consistent engagement on 3/8in 6-point fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.