Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Hand Socket
- Mfr # 483810
- Zoro # G423584252
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483810
- Zoro #
- G423584252
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5/16 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483810 Hand Socket This 5/16in 6-point hand socket is built for dependable fit and controlled torque on common fasteners. The 1/2in drive size supports broad compatibility with professional ratchets and drive tools, while the compact 38mm (1.5in) length helps with access and handling in confined work areas. Manufactured from chromium-vanadium steel alloy, the socket is designed for strength, durability, and anti-corrosive performance. A chrome polished finish adds additional resistance to corrosion and makes cleanup easier after heavy use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 6-point 5/16in socket design helps reduce slipping and fastener rounding. 1/2in drive size offers compatibility across many professional drive tools. 38mm (1.5in) overall length improves access in compact spaces. Chromium-vanadium steel alloy provides high strength and durable service life. Chrome polished finish resists corrosion and supports easy wipe-down maintenance. Stamped size markings aid fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.