Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Hex Shank Bit Holder
- Mfr # 316+
- Zoro # G923582109
product price:Â
$
3.49
/ea
Sold in multiples of 2 for
$6.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316+
- Zoro #
- G923582109
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 1/2 Inch Hex Shank 3/8 Inch Drive Durable Steel Construction - 316+ Professional Bit Holder This 3/8in drive bit holder with a 1/2in hex shank is built for secure bit engagement and controlled fastener work. Its compact 30mm overall length helps maintain access and stability where longer holders may be cumbersome. Manufactured from Chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive performance. Key Benefits 3/8in drive interface provides a stable connection for compatible drive tools. 1/2in hex shank design helps keep bits firmly seated during use. 30mm overall length supports compact handling and improved control. Chromium-vanadium steel alloy delivers high strength for demanding service work. Anti-corrosive properties help resist rust and deterioration in harsh environments. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, this bit holder is built to hold up to repeated, heavy use without compromising fit or reliability. Its durable steel construction and ANSI-aligned quality make it a practical, long-lasting addition to a professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.