Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, Bit Holder With Soft Grip Handle
- Mfr # 508+2982
- Zoro # G923584301
product price:Â
$
12.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+2982
- Zoro #
- G923584301
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder with Soft Grip Handle, 1/4 Inch Hex Shank, Comfortable Non-Slip Grip, Durable Construction - 508+2982 Professional Bit Holder This 1/4in hex shank bit holder is built for controlled driving and consistent bit engagement in professional hand-tool setups. With an overall length of 110mm, it offers a compact profile that still provides reach and leverage for day-to-day fastening tasks. A treated shaft supports heavy-duty strength and durability for tough applications, while the ergonomic soft grip handle improves comfort and control during extended use. Key Benefits 1/4in hex shank bit holder design supports common driver bit compatibility. 110mm overall length balances reach and control in tight work areas. Treated shaft improves strength and durability for demanding applications. Ergonomic soft grip handle helps reduce hand fatigue over longer jobs. Non-slip grip feel provides steadier handling for precise bit control. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and serious DIY users, this bit holder focuses on durability, comfort, and consistent handling. The heavy-duty construction and treated shaft are suited for repeated, high-use conditions, while the soft grip handle supports secure control without compromising long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.