Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Hex Bit Socket 150mmL
- Mfr # 412+3624
- Zoro # G723581975
original price:Â $19.30 , new price: $17.37 , 10 percent off
new price:Â
$
17.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+3624
- Zoro #
- G723581975
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 412+3624, Hex Bit Socket Tool This hex bit socket is built for professional hand-tool work where secure fit, reach, and durability matter. It pairs a 1/2in drive size with a 3/8in hex bit and an overall 150mm length (5.91in), helping you access fasteners while maintaining stable engagement and control. Designed for heavy use, the bit is made from high speed steel for strength, durability, and anti-corrosive properties. Clear, stamped size markings support faster tool organization and quick identification in a busy toolbox or shop environment. Key Benefits 3/8in hex bit socket size supports common hex fastener applications. 1/2in drive compatibility fits standard ratchets and torque tools. 150mm (5.91in) length improves reach while maintaining solid engagement. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size markings enable quick identification and consistent tool organization. Securely attached yet interchangeable design supports reliable performance under rigorous use. Engineered to match the needs of professional technicians, this socket is built to perform over a lifetime of heavy use while keeping your setup straightforward and organized. SKU: 412+3624. Consistent sizing, durable materials, and ANSI-aligned quality help ensure dependable results job after job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.