Shop GENIUS TOOLS
Create Account
1/4in Dr. #1 Philips Bit Socket
- Mfr # 222601
- Zoro # G923578607
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222601
- Zoro #
- G923578607
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Hand Socket #1 Size 1/4 Inch Drive Durable Precision Fit - 222601 Phillips Hand Socket This #1 Phillips head hand socket is built for controlled, repeatable fastening where a precise Phillips fit matters. With a 1/4 inch drive size and 26mm (1.02 inch) overall length, it suits compact access and steady hand operation while maintaining a secure engagement. Constructed from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. A chrome polished finish adds corrosion resistance, and the knurled circumference improves hand grip. Permanently stamped sizing supports fast identification when organizing sockets. Key Benefits #1 Phillips head hand socket helps reduce cam-out with secure engagement. 1/4 inch drive size with 26mm length for compact access. Chromium-vanadium steel alloy construction supports strength and long-term durability. Anti-corrosive properties and chrome polished finish resist rust and wear. Knurled circumference improves hand grip for controlled turning and handling. Permanently stamped size marking simplifies tool organization and quick selection. Designed for professional technicians and heavy-use toolkits, this hand socket balances precise fit, corrosion resistance, and easy handling in a compact format. SKU 222601 is made to stay identifiable, maintain grip, and perform consistently across repeated fastening tasks without adding unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.