Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Tamperproof Star Bit Socket 50mmL
- Mfr # 308+7140
- Zoro # G623582829
product price:Â
$
4.96
/ea
Sold in multiples of 2 for
$9.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+7140
- Zoro #
- G623582829
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+7140, Professional Bit Socket This tamperproof star bit socket is built for working with T-40 tamper-resistant fasteners using a 3/8in drive. The 50mm (1.97in) overall length provides a compact reach while maintaining control during installation or removal. Designed for professional technicians, it focuses on dependable fit, clear size identification, and long-term durability for routine shop use. Sizes are stamped directly on the socket for quick selection and consistent tool organization. Key Benefits T-40 tamperproof star bit socket for specialized tamper-resistant fasteners. 3/8in drive size fits common ratchets and professional shop tooling. 50mm (1.97in) overall length balances access, leverage, and control. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Stamped size markings support fast identification and better toolbox organization. Securely attached yet interchangeable bit design supports reliable, repeatable performance. Engineered to handle the rigorous needs of professional technicians, this bit socket provides a secure grip on compatible fasteners while holding up to long-term use. With durable steel construction, stamped size markings, and compliance with ANSI standards, it supports consistent results and dependable service life in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.