Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Star Bit Socket 110mmL
- Mfr # 308+6530
- Zoro # G623581501
original price:Â $8.43 , new price: $7.59 , 9 percent off
new price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6530
- Zoro #
- G623581501
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+6530, Star Bit Socket Tool This T-30 star bit socket is built for consistent fit and torque transfer on star fasteners. The 3/8in drive size and 110mm (4.33in) overall length help reach recessed hardware while keeping control with common ratchets and extensions. Made from high speed steel for strength, durability, and anti-corrosive performance, it's suited to demanding professional environments. The size marking is stamped for fast identification and organized storage. Key Benefits T-30 star bit socket profile delivers secure engagement on compatible fasteners. 3/8in drive size fits standard ratchets for broad shop compatibility. 110mm overall length improves access to recessed fasteners in tight spaces. High speed steel construction provides strength, durability, and anti-corrosive protection. Permanently stamped size marking supports quick selection and better tool organization. Securely attached yet interchangeable bit design balances reliability and service flexibility. Meets or exceeds ANSI standards for professional-grade performance expectations. Designed for professional technicians, this star bit socket focuses on dependable fit, clear identification, and long-term durability under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.