Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Hex Bit Socket 80mmL
- Mfr # 412+3324
- Zoro # G523580147
original price:Â $11.66 , new price: $10.49 , 10 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+3324
- Zoro #
- G523580147
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Hex, 1/2 Inch Drive, 80mm Length, Durable Construction - 412+3324 Professional Hex Bit Socket This professional hex bit socket is built for consistent performance in demanding shop environments. It features a 3/8in hex bit size paired with a 1/2in drive, plus an 80mm (3.15in) overall length that helps reach fasteners while maintaining stable engagement. High Speed Steel construction supports strength and durability with anti-corrosive properties. Size markings are stamped for permanent identification, supporting faster tool selection and cleaner organization in a drawer, cart, or socket rail. Key Benefits 3/8in hex bit size fits common hex fasteners with secure engagement. 1/2in drive interface matches standard ratchets, breakers, and torque tools. 80mm (3.15in) length improves access while keeping control and stability. High Speed Steel delivers high strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, fast identification for better organization. Securely attached yet interchangeable design supports reliable service and flexible replacement. Designed for professional technicians and heavy, repeat use, this hex bit socket balances durability with practical shop-friendly details. With standardized fit, clearly stamped sizing, and construction intended to resist corrosion, it supports efficient workflow and dependable results across routine service and demanding repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.