Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/64in Hex Bit Socket 140mmL
- Mfr # 208+3607
- Zoro # G223579014
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3607
- Zoro #
- G223579014
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/64 Inch Size 1/4 Inch Drive 140mm Length Durable Construction - 208+3607 Hex Bit Socket This 1/4 inch drive hex bit socket is built for precise fit and dependable fastening with a 7/64 inch hex size. With a 140mm (5.51 inch) overall length, it helps extend reach into tighter access areas while maintaining controlled engagement on hex fasteners. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties to support long-term service. Size markings are stamped for quick identification and cleaner tool organization across professional hand tool setups. Key Benefits 7/64 inch hex bit size supports accurate engagement and reduced fastener damage. 1/4 inch drive interface fits common ratchets, extensions, and professional tool systems. 140mm overall length improves access to recessed fasteners and tight working spaces. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings speed identification and improve tool organization. Securely attached bit design remains interchangeable for flexibility across compatible setups. Designed for professional technicians, this hex bit socket focuses on consistent fit, long-lasting materials, and practical shop efficiency. The combination of extended reach, stamped size identification, and durable high speed steel construction supports repeatable results under heavy use while maintaining compatibility with standard 1/4 inch drive tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.