Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.6 x 9.0mm Slotted Bit Socket 180mmL
- Mfr # 310+1790
- Zoro # G123580479
original price:Â $12.86 , new price: $11.57 , 10 percent off
new price:Â
$
11.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1790
- Zoro #
- G123580479
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.6 x 9.0mm Size 3/8 Inch Drive 180mm Length Durable Construction - 310+1790 Slotted Bit Socket This slotted bit socket is built for precise engagement on 1.6 x 9.0mm slotted fasteners when using a 3/8 inch drive ratchet or handle. The 180mm overall length provides added reach for recessed or hard-to-access screws while maintaining controlled torque transfer. Constructed from high speed steel, it combines strength with anti-corrosive properties for durability in regular shop use. Permanent size stamping supports quick identification and consistent organization in drawers, carts, or socket rails. Key Benefits 1.6 x 9.0mm slotted bit profile supports accurate, secure fastener engagement. 3/8 inch drive compatibility fits common ratchets, extensions, and torque tools. 180mm overall length helps reach recessed fasteners in tight working areas. High speed steel construction provides strength and long-lasting durability. Anti-corrosive properties help resist wear from typical shop environments. Stamped size markings allow fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, consistent performance. Designed for professional technicians, this bit socket balances reach, durability, and clear identification for efficient workflows. The securely attached yet interchangeable bit design supports reliable handling of slotted screws while maintaining a steady grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.