1/2in Dr. M10 Triple Square Head Driver, 60mmL
- Mfr # 4460T10
- Zoro # G723582293
product price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4460T10
- Zoro #
- G723582293
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M10 Size 1/2 Inch Drive 60mm Length Durable Professional Quality - 4460T10 Impact Bit Socket This M10 triple square head driver is built for technicians who need consistent engagement and dependable torque transfer from a 1/2 inch drive impact bit socket. With a 60mm overall length, it balances reach and control for common service situations. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Size markings are permanently stamped to support fast identification and organized storage. Key Benefits M10 triple square impact bit socket design supports secure, consistent fastener engagement. 1/2 inch drive size fits standard impact tools and hand ratchets. 60mm overall length helps access recessed fasteners without sacrificing stability. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating adds corrosion resistance and a tough working surface. Permanently stamped size marking simplifies identification and tool organization. Engineered to meet or exceed ANSI standards, this driver is intended for demanding shop environments where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.