1 in Dr. 1-5/16 in Hex Bit Socket
- Mfr # 832+3984
- Zoro # G425062284
product price:Â
$
63.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832+3984
- Zoro #
- G425062284
- UPC #
- 193016172486
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1-5/16 Inch Size 1 Inch Drive Durable High-Torque Design - 832+3984 Professional Hex Impact Bit Socket Designed for high-torque fastening, this 1-5/16 in hex impact bit socket pairs a 1 in drive with a 100mm (3.94 in) overall length for stable engagement and controlled power transfer. Its build and finish support consistent performance under demanding impact conditions. Constructed from Chromium Molybdenum Alloy Steel, the socket focuses on strength, durability, and anti-corrosive protection. Clear, stamped size markings help maintain fast identification and better tool organization in busy professional environments. Key Benefits 1-5/16 in hex bit profile supports secure fit and effective torque transfer. 1 in drive size matches heavy-duty impact setups and high-torque applications. 100mm (3.94 in) overall length helps reach fasteners with improved control. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Heat-treated construction improves toughness for rigorous professional technician use. Black oxide coating helps resist corrosion and maintain dependable service life. Permanently stamped size marking speeds identification and supports tool organization. A practical choice for technicians who need durable materials, clear identification, and consistent performance from a professional hand tool.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.