Shop GENIUS TOOLS
Create Account
3/8in Dr. PH.1 Philips Head Driver 60mmL
- Mfr # 3460R01
- Zoro # G923579536
original price:Â $10.59 , new price: $8.78 , 17 percent off
new price:Â
$
8.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460R01
- Zoro #
- G923579536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Screwdriver Bit PH1 Size 3/8 Inch Drive 60mm Length Durable Steel - 3460R01 Impact Bit Socket Built for demanding fastening work, this 3/8 inch drive Phillips impact bit socket uses a PH1 (#1 Phillips) bit profile and a 60mm overall length (2.36 inches) for controlled access in tight or recessed areas. It's designed to pair with impact-capable setups while maintaining consistent fit and engagement. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for long service life in professional environments. A matte black oxide finish and oil-quenched heat treatment support a durable exterior and strong inner core for repeated use. Key Benefits PH1 (#1) Phillips impact bit socket profile helps reduce cam-out and stripping. 3/8 inch drive size fits common ratchets and impact-compatible drive tools. 60mm (2.36 inch) overall length improves reach without sacrificing control. Chromium Molybdenum Alloy Steel provides high strength and durability under load. Matte black oxide coating with oil-quenched heat treatment supports long-term wear resistance. Stamped size markings offer quick identification and better tool organization in storage. SKU 3460R01 is intended for professional technicians who need a compact, clearly marked PH1 impact bit socket that holds up under heavy use. Its combination of corrosion-resistant alloy steel, heat treatment, and protective coating supports consistent performance and dependable service life across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.