Shop GENIUS TOOLS
Create Account
1 in Dr. 1-3/16 in Hex Head Driver
- Mfr # 869838
- Zoro # G425062345
product price:Â
$
67.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869838
- Zoro #
- G425062345
- UPC #
- 193016171083
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 1-3/16 Inch Size 1 Inch Drive Heavy-Duty Professional Hand Tool - 869838 Impact Hex Bit Socket This 1-3/16 in hex impact bit socket is built for professional technicians who need consistent fit and strength in a 1 in drive format. With an overall length of 98mm (3.86 in), it supports heavy-duty hand tool applications where durability and clear size identification matter. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long service life. The socket is heat treated for added strength and finished with a black oxide coating to help handle rigorous professional use. Key Benefits 1-3/16 in hex impact bit socket designed for precise, reliable engagement. 1 in drive size supports heavy-duty setups used by professional technicians. 98mm (3.86 in) overall length balances access and control during demanding work. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive protection. Heat-treated body and black oxide coating help withstand rigorous shop conditions. Permanently stamped size marking improves organization and fast identification. SKU 869838 is engineered for long-term performance in a professional hand tool environment, with materials and finishing chosen for strength, corrosion resistance, and durability.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.