Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Hex Bit Holder, 39mmL
- Mfr # 383910
- Zoro # G123580561
original price:Â $5.49 , new price: $4.94 , 10 percent off
new price:Â
$
4.94
/ea
Sold in multiples of 2 for
$9.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383910
- Zoro #
- G123580561
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 5/16 Inch Size 3/8 Inch Drive 39mm Length Durable Steel Construction - 383910 Hex Bit Holder This 3/8in drive hex bit holder is built for secure handling of 5/16in hex shank bits in professional hand tool setups. Its compact 39mm (1.54in) length helps maintain access and control when working in tighter spaces. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for durability and consistent fit. The detent ball retention and knurled body support fast bit swaps and confident hand handling. Key Benefits 3/8in drive bit holder fits standard 5/16in hex shank bits reliably. 39mm (1.54in) overall length keeps setups compact and easy to maneuver. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Detent ball retains bits securely while allowing quick installation and removal. Knurled body grip improves handling by hand for better control and stability. Stamped size marking supports fast identification and cleaner tool organization. A practical addition to any socket-and-bit system where secure retention, quick changes, and dependable steel construction matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.