Shop GENIUS TOOLS
Create Account
3/4in Dr. 76mm Impact Socket
- Mfr # 645276
- Zoro # G923582420
original price:Â $209.77 , new price: $188.79 , 10 percent off
new price:Â
$
188.79
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645276
- Zoro #
- G923582420
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 76mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645276 Impact Socket Built for high-torque fastening work, this 3/4in drive 76mm impact socket is engineered for strength, durability, and consistent fit. Its Chromium Molybdenum Alloy Steel construction and heat-treated design support demanding professional service conditions. With an overall length of 90mm (3.54 inches), it offers practical reach while maintaining a compact, controlled profile for impact use. Permanent size stamping improves identification during tool selection and organization. Key Benefits 3/4in drive, 76mm impact socket format for heavy-duty torque applications. 90mm (3.54in) overall length balances access, control, and workspace clearance. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds wear resistance and anti-corrosive protection. Permanently stamped size marking supports quick identification and tool organization. SKU: 645276. Designed for professional technicians, this impact socket focuses on reliable durability under repeated impact cycles. The CR-Mo steel build, protective black oxide finish, and clear size marking help maintain performance and efficiency in demanding shop environments while meeting established ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.