Shop GENIUS TOOLS
Create Account
3/8in Dr. 16mm Impact Socket
- Mfr # 313016
- Zoro # G323581962
product price:Â
$
2.26
/ea
Sold in multiples of 3 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313016
- Zoro #
- G323581962
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 16mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313016 Impact Socket This 16mm, 6-point impact socket is built for consistent torque transfer and reliable fastener engagement. The 3/8in drive size and 30mm (1.18in) overall length make it a practical choice when working in confined areas without sacrificing strength. Made from Chromium-vanadium steel alloy, it balances high strength with anti-corrosive properties. Clear, permanently stamped size markings support faster identification during tool changes and better organization in a professional kit. Key Benefits 6-point 16mm impact design helps reduce rounding and slippage on fasteners. 3/8in drive and 30mm length fit compact spaces and tight clearances. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports long-term wear resistance in demanding environments. Permanently stamped size markings speed selection and improve toolbox organization. Designed and made for professional technicians, this socket is built to withstand heavy use while maintaining accurate fit and dependable performance. Its compact profile, treated steel construction, and durable finish support repeatable results when used with impact tools and professional hand tool systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.