Shop GENIUS TOOLS
Create Account
3/4in Dr. 57mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655257
- Zoro # G623584137
product price:Â
$
65.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655257
- Zoro #
- G623584137
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 57mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655257 (Impact Socket) Built for high-torque fastening, this 3/4in drive 57mm thin wall impact socket combines a 12-point profile with professional-grade construction. The thin wall design helps reach recessed fasteners while maintaining the strength needed for impact applications. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for durability and resistance to corrosion. A matte black oxide finish and oil-quenched heat treatment contribute to a tough exterior and a strong inner core suited to heavy, repeated use. Key Benefits 3/4in drive 57mm 12-point thin wall design for tight-clearance access. Overall length 73mm (2.87 inches) balances reach with controlled handling. CR-Mo alloy steel construction supports high strength and long service life. Oil-quenched heat treatment improves toughness and core strength under impact use. Matte black oxide coating helps protect against wear and corrosion. Size is stamped for permanent, quick identification in tool storage. SKU: 655257. Designed and made for professional technicians, this thin wall impact socket is built to stand up to demanding shop conditions, with clear size marking for organization and confidence in fit. A dependable choice when you need consistent performance on heavy-duty fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.