Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Stud Remover Socket
- Mfr # 487412
- Zoro # G423582890
original price:Â $21.39 , new price: $14.43 , 32 percent off
new price:Â
$
14.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487412
- Zoro #
- G423582890
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 3/8 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 487412, Stud Remover Socket SKU: 487412. This stud remover socket is built for controlled removal of studs using a 1/2 inch drive tool. The design tightens its jaws by turning the rear hex drive nut counter-clockwise, helping you grip and remove the stud with a straightforward setup. Made from chromium-vanadium steel alloy for high strength and durability, it also offers anti-corrosive properties for long-term service. The socket length is 74mm (2.91 inches), and the size is stamped for quick, permanent identification during work and storage. Key Benefits 3/8 inch stud remover socket built for use with a 1/2 inch drive. 74mm (2.91 inches) overall length supports access while staying easy to control. Chromium-vanadium steel alloy provides high strength and long-lasting durability under load. Anti-corrosive material properties help resist wear in demanding shop conditions. Stamped size markings enable fast identification and more consistent tool organization. Rear hex drive nut tightens jaws counter-clockwise for secure stud grip. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.