Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Deep Hand Socket 12-Point
- Mfr # 376310
- Zoro # G323582976
product price:Â
$
3.39
/ea
Sold in multiples of 2 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376310
- Zoro #
- G323582976
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5/16 Inch 3/8 Inch Drive 12-Point High-Strength Steel - 376310 Deep Hand Socket This 5/16 inch deep hand socket is built for 3/8 inch drive tools and features a 12-point profile for reliable engagement. With a 63mm (2.48 inch) overall length, it helps reach fasteners that sit deeper than standard sockets. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish supports long-term durability, while permanently stamped size markings improve organization and quick identification in busy toolboxes. Key Benefits 5/16 inch 12-point socket design helps reduce slippage on fasteners. 3/8 inch drive size fits common ratchets and handles for versatility. Deep 63mm (2.48 inch) length reaches recessed fasteners more easily. Chromium-vanadium steel alloy provides high strength and durable performance. Anti-corrosive materials and chrome polished finish resist rust and wear. Stamped size marking supports fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent fit, safety, and reliability. Designed for professional-grade service work, this socket is built to perform under repeated heavy use while maintaining dependable fit and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.