Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Wobble Hex Bit Socket 150mmL
- Mfr # 412+5624
- Zoro # G823581516
product price:Â
$
17.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+5624
- Zoro #
- G823581516
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Wobble Head, 1/2 Inch Drive, 150mm Length, Durable Construction - 412+5624, Hex Bit Socket This hex bit socket is built for controlled fastening where a wobble head helps reach fasteners with limited straight-on access. The 1/2 inch drive design pairs with a 3/8 inch wobble hex bit and a 150mm (5.91 inch) overall length for added reach. Made from high speed steel for strength and anti-corrosive protection, it's designed to handle the rigorous needs of professional technicians. Permanent size stamping supports quick identification during setup and tool organization. Key Benefits 3/8 inch wobble hex bit socket design improves access in tight spaces. 1/2 inch drive fit supports secure attachment and dependable interchangeability. 150mm overall length (5.91 inches) adds reach for recessed fasteners. High speed steel construction delivers strength and long-lasting durability. Anti-corrosive properties help the socket resist wear in demanding environments. Permanently stamped size markings enable fast identification and better organization. SKU: 412+5624. Designed and made for professional-grade performance, this bit socket focuses on reliable engagement, clear size identification, and durable materials for repeated heavy use. It is a practical addition to a technician's set when precision, reach, and consistent fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.