Shop GENIUS TOOLS
Create Account
1/4in Dr. SP8 Spanner Bit Socket 70mmL
- Mfr # 208+9258
- Zoro # G323579822
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9258
- Zoro #
- G323579822
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 8mm SP8 Size 1/4 Inch Drive 70mm Length Durable Steel - 208+9258, 1/4in Drive Bit Socket This 1/4in drive spanner bit socket is built for SP8 fasteners where controlled fit and consistent engagement matter. With a 70mm overall length, it provides practical reach while keeping handling stable on a ratchet or driver. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Stamped size markings support faster tool organization and reduce guesswork when working through multiple bit sizes. Key Benefits 1/4in drive SP8 spanner bit socket supports precise, repeatable fastener engagement. 70mm overall length balances added reach with stable control in tight spaces. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help the bit socket resist wear in demanding environments. Stamped size identification stays readable for quick selection and better organization. Securely attached, interchangeable bit design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, this socket focuses on durability, clear identification, and reliable interchangeability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.