Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Wobble Hex Bit Socket 190mmL
- Mfr # 412+5724
- Zoro # G623579874
product price:Â
$
19.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+5724
- Zoro #
- G623579874
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Wobble Head, 1/2 Inch Drive, 190mm Length, Durable S2 Steel - 412+5724 Professional Bit Socket This professional bit socket is built for controlled torque transfer and better access in tight or obstructed spaces. The wobble hex bit design helps maintain engagement when perfect alignment is difficult, while the extended 190mm length adds reach without sacrificing handling. Made from high speed steel with anti-corrosive properties, it's designed for long service life in demanding shop conditions. Permanently stamped size markings support faster tool selection and consistent organization in a technician's socket set. Key Benefits 3/8in wobble hex bit socket design helps reduce slippage under load. 1/2in drive connection supports compatibility with common professional ratchets and handles. 190mm overall length improves reach for fasteners set deeper in assemblies. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings enable quick identification and better toolbox organization. Securely attached, interchangeable bit socket build handles rigorous professional technician demands. Meets or exceeds ANSI standards for dependable quality and consistent performance. Its combination of wobble access, extended length, and clear markings makes it a practical choice for maintaining efficiency and accuracy across a wide range of service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.