Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/32in Hex Bit Socket 150mmL
- Mfr # 408+3614
- Zoro # G723580848
original price:Â $9.58 , new price: $8.62 , 10 percent off
new price:Â
$
8.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+3614
- Zoro #
- G723580848
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 1/2 Inch Drive 150mm Length Durable Construction - 408+3614 Hex Bit Socket This 1/2in drive hex bit socket is built for 7/32in hex fasteners and longer reach. The 150mm (5.91in) overall length helps access recessed or hard-to-reach fasteners while maintaining stable engagement and control. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Sizes are stamped for quick identification and lasting tool organization, supporting efficient work in demanding professional environments. Key Benefits 7/32in hex bit size provides accurate fit and reduces fastener rounding. 1/2in drive interface supports compatibility with common ratchets and torque tools. 150mm (5.91in) overall length improves access to recessed fasteners. High Speed Steel construction delivers high strength with anti-corrosive properties. Stamped size markings enable fast selection and long-term toolbox organization. Securely attached yet interchangeable bit design balances reliability and flexibility. Meets or exceeds ANSI standards for dependable performance and consistency. Designed and made for professional technicians, it is built to handle heavy use with consistent performance, offering a practical balance of durability, identification convenience, and standards-based reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.