Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm Wobble Hex Bit Socket 100mmL
- Mfr # 208+4535
- Zoro # G023579092
original price:Â $8.82 , new price: $7.94 , 9 percent off
new price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4535
- Zoro #
- G023579092
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 1/4 Inch Drive 100mm Length Durable Steel - 208+4535 Wobble Hex Bit Socket This 5mm wobble hex bit socket is built for controlled fastener engagement when a straight approach isn't possible. The wobble-style end provides a broader range of working angles while keeping the bit securely attached and interchangeable for efficient, repeatable work. Designed around a 1/4in drive and 100mm overall length (3.94in), it fits common ratchets and extensions and reaches into tighter areas. High Speed Steel construction adds strength and durability, with anti-corrosive properties for dependable performance in demanding shop conditions. Key Benefits 5mm wobble hex bit design expands usable angles in restricted spaces. 1/4in drive size pairs with standard ratchets for everyday service tasks. 100mm (3.94in) overall length improves reach without sacrificing control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist rust and maintain consistent tool performance. Stamped size markings support fast identification and better tool organization. SKU 208+4535 is intended for professional technicians who need a compact hex bit socket that stays reliable under heavy use. The wobble end improves access at off-angle approaches, while permanent size stamping helps keep sets organized and reduces downtime during repairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.