Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Tamperproof Star Bit Socket 110mmL
- Mfr # 410+7550
- Zoro # G223581260
product price:Â
$
13.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+7550
- Zoro #
- G223581260
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-50 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 410+7550, Professional Bit Socket This 1/2in drive T-50 tamperproof star bit socket is built for professional technicians who need secure engagement and dependable reach. The 110mm overall length helps access fasteners while maintaining control with a standard 1/2in drive tool. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed to hold up in demanding shop conditions. Size markings are stamped for quick identification and better tool organization. Key Benefits 1/2in drive T-50 tamperproof star bit socket for secure fastener engagement. 110mm overall length balances access, reach, and controlled torque application. High speed steel construction delivers strength, durability, and anti-corrosive performance. Bit socket is securely attached and interchangeable for reliable day-to-day service. Stamped size markings provide permanent, easy identification during tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit socket is engineered for repeated heavy use while keeping identification simple and performance consistent. Its durable steel build, tamperproof star profile, and ANSI-aligned quality make it a dependable choice for technicians who expect tools to last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.